Shop All Pressure Gauges
Engineered Specialty Products, Inc
PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/300 PSI, Glycerine Filled, LM, 301L-254H
Mfr # 301L-254H
Zoro # G504928265
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # 301L-254H
- Zoro # G504928265
- Country of Origin China
- Category Pressure Gauges
Description
Pic gauges 2.5" all stainless pressure gauge, 1/4" npt, 0/300 psi, glycerine filled, lm, 301l-254h heavy duty, all stainless steel gauge. Stainless steel case and bezel, 316 stainless steel internals. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" dial. 0/300 psi. Lower mount pressure gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1107)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN3)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- FLUKE Infrared Camera, 3.5 in High Contrast Touch Screen Color LCD, -4 Degrees to 1202 Degrees F (FLK-TI401-PRO 60HZ)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 10,000 PSI, Stainless Case, Lower Mount, 201L-402U (201L-402U)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER (SPRINKLER-WATER)
- DYNAMIC Gauge, Glycerine Filled, 0-1000 psi (221552)
- Engineered Specialty Products, Inc Pressure Gauges