Shop All Pressure Gauges
Engineered Specialty Products, Inc
PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D
Mfr # 302D-254D
Zoro # G204928244
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # 302D-254D
- Zoro # G204928244
- Country of Origin China
- Category Pressure Gauges
Description
Pic gauges 2.5" all ss pressure gauge, 1/4" npt,0/60 psi, dry fillable, ctr back mount, 302d-254d 300 series pressure gauge line is a high quality line of stainless steel gauges. Hermetically sealing the gauge prevents dust, dirt or other contaminates from entering the case of the gauge and attacking the movement or internals of the gauge. Keeping out such contaminates prolongs the life of the gauge. This gauge has been specifically designed with original equipment manufacturers in mind. It is typically used in chemical processing or food processing applications as well as any commercial or industrial application where stainless steel components are required. 2.5" dial. 0/60 psi. 1/4" npt. Stainless steel case, 316 ss internals. Dry - fillable. Center back mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Anti-Static Spray, 11.5 Oz (SC0610000)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- AVEN Alligator Clamp, 5-1/2" (12202)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" Low Pressure Gauge, 1/4" NPT, 0/5 PSI, Dry Non-Fillable, Lower Mount, LP1-254-5PSI (LP1-254-5PSI)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- Engineered Specialty Products, Inc Pressure Gauges