Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 5000 PSI, SS Case, Center Back Mount, PRO-202L-254R
Mfr # PRO-202L-254R
Zoro # G204928268
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # PRO-202L-254R
- Zoro # G204928268
- Country of Origin China
- Category Pressure Gauges
Description
2-1/2" diameter pressure gauge. Improved accuracy to asme b40.1 grade a. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case andbezel with copper alloy internals. features 0/5000 psi stainless case brass internals 1/4" npt center back mount glycerine filled pressure gauge polycarbonate lens accuracy 2-1-2%. ambient temp 30 f to 160 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/2In (SFI-100-1/2)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- FLUKE Optical Cable for USB (OC4USB)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, 201L-402O (201L-402O)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/30 PSI, Ctr Back Mount, 102D-158C (102D-158C)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/15 PSI, Ctr Back Mount, 102D-158B (102D-158B)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER (SPRINKLER-WATER)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- Engineered Specialty Products, Inc Pressure Gauges