Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F
Mfr # PRO-202L-254F
Zoro # G804928248
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # PRO-202L-254F
- Zoro # G804928248
- Country of Origin China
- Category Pressure Gauges
Description
2-1/2" diameter pressure gauge. Improved accuracy to asme b40.1 grade a. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case andbezel with copper alloy internals. features 0/160 psi stainless case brass internals 1/4" npt center back mount glycerine filled pressure gauge polycarbonate lens accuracy 2-1-2%. ambient temp 30 f to 160 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- AMPROBE Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (ACDC-3400 IND)
- GENERAL TOOLS Temperature Humidity Meter (EP8709)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L, -10 to 55 Deg C (6723)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, 201L-402O (201L-402O)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 300 PSI, SS Case, Center Back Mount, PRO-202L-254H (PRO-202L-254H)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- Engineered Specialty Products, Inc Pressure Gauges