Shop All Conduit Fittings
Engineered Specialties
Rapidair 50300, 1/2" Elbow Fitting
Mfr # 50300
Zoro # G402574267
product price: $23.69
/ea
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 1/4" npt
- Construction Nylon
- Description 1/2" elbow fitting
- Savings Everyday low price
- Hose id 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # 50300
- Zoro # G402574267
- UPC # 94084503007
- Country of Origin China
- Category Conduit Fittings
Details
Outlet | 1/4" npt |
Construction | Nylon |
Description | 1/2" elbow fitting |
Savings | Everyday low price |
Hose id | 3/8 in |
Psi | 150 |
Inlet | 3/8" npt |
Hose od | 1/2 in |
Description
RAPIDAIR 50300, 1/2" ELBOW FITTING THE RAPIDAIR 1/2 IN. TUBING X 1/2 IN. TUBING ELBOW FITTING, FEATURES A PUSH TO CONNECT STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH AND INSERT THE TUBING INTO THE FITTING. TUBING CAN BE RELEASED BY PUSH BUTTON IF DESIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- HALEX Couplng Rigid Conduit Stl .5In (96401)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- Engineered Specialties Conduit Fittings