Shop All Conduit Fittings
Engineered Specialties
Rapidair 50200, 1/2" Tee Fitting
Mfr # 50200
Zoro # G502609173
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose id 3/8 in
- Outlet 1/4" npt
- Description 1/2" tee fitting
- Inlet 3/8" npt
- Hose od 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # 50200
- Zoro # G502609173
- UPC # 94084502000
- Country of Origin China
- Category Conduit Fittings
Details
Hose id | 3/8 in |
Outlet | 1/4" npt |
Description | 1/2" tee fitting |
Inlet | 3/8" npt |
Hose od | 1/2 in |
Construction | Nylon |
Savings | Everyday low price |
Psi | 150 |
Description
RAPIDAIR 50200, 1/2" TEE FITTING THE RAPIDAIR 1/2 IN. TUBING X 1/2 IN. TUBING X 1/2 IN. TUBING TEE FITTING, FEATURES A PUSH TO CONNECT STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH AND INSERT THE TUBING INTO THE FITTING. TUBING CAN BE RELEASED BY PUSH BUTTON IF DESIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- TRUMETER Counter (3602-111TG)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- KEEN 02-54865 EMT Rain Tight Compression Coupling 2 in. (KE1490082)
- Engineered Specialties Conduit Fittings