Shop All Conduit Fittings
Engineered Specialties
Rapidair 50100, 1/2" Fitting x 3/8 NPT
Mfr # 50100
Zoro # G002608508
product price: $23.25
/ea
Sold in multiples of 4 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Psi 150
- Inlet 3/8" npt
- Hose id 3/8 in
- Hose od 1/2 in
- Description 1/2" fitting x 3/8 npt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # 50100
- Zoro # G002608508
- UPC # 94084501003
- Country of Origin United States
- Category Conduit Fittings
Details
Psi | 150 |
Inlet | 3/8" npt |
Hose id | 3/8 in |
Hose od | 1/2 in |
Description | 1/2" fitting x 3/8 npt |
Savings | Everyday low price |
Outlet | 1/4" npt |
Construction | Brass-nickel plated |
Description
RAPIDAIR 50100, 1/2" FITTING X 3/8 NPT THE RAPIDAIR 1/2 IN. TUBING X 3/8 IN. MALE NPT ADAPTER FITTING, FEATURES A PUSH TO CONNECT STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH AND INSERT THE TUBING INTO THE FITTING. TUBING CAN BE RELEASED BY PUSH BUTTON IF DESIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- Engineered Specialties Conduit Fittings