Shop All Conduit Fittings
Engineered Specialties
Maxline Rapidair M8080, 1/2" Elbow Fitting
Mfr # M8080
Zoro # G202569166
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Psi 200
- Outlet 1/4" npt
- Description 1/2" elbow fitting
- Inlet 1/2" npt
- Hose od 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # M8080
- Zoro # G202569166
- UPC # 94084808003
- Country of Origin China
- Category Conduit Fittings
Details
Psi | 200 |
Outlet | 1/4" npt |
Description | 1/2" elbow fitting |
Inlet | 1/2" npt |
Hose od | 5/8 in |
Savings | Everyday low price |
Construction | Brass-nickel plated |
Hose id | 1/2 in |
Description
MAXLINE RAPIDAIR M8080, 1/2" ELBOW FITTING THE MAXLINE 1/2 IN. TUBING X 1/2 IN. TUBING, ELBOW FITTING, FEATURES A COMPRESSION FITTING STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH, INSERT IN THE FITTING AND TIGHTEN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T75D1)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- Engineered Specialties Conduit Fittings