Shop All Conduit Fittings
Engineered Specialties
Maxline Rapidair M8022, 3/4" Union Fitting
Mfr # M8022
Zoro # G302609038
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Savings Everyday low price
- Outlet 1/2" npt
- Inlet 3/4" npt
- Hose od 1 in
- Hose id 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # M8022
- Zoro # G302609038
- UPC # 94084802209
- Country of Origin United States
- Category Conduit Fittings
Details
Savings | Everyday low price |
Outlet | 1/2" npt |
Inlet | 3/4" npt |
Hose od | 1 in |
Hose id | 3/4 in |
Construction | Brass-nickel plated |
Psi | 200 |
Description | 3/4" union fitting |
Description
MAXLINE RAPIDAIR M8022, 3/4" UNION FITTING THE MAXLINE 3/4 IN. TUBING X 3/4 IN. TUBING, UNION FITTING, FEATURES A COMPRESSION FITTING STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH, INSERT IN THE FITTING AND TIGHTEN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- SOUTHWIRE Floor/Ceiling Flange Malleable Iron, 6" (FF600)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- Engineered Specialties Conduit Fittings