Shop All Conduit Fittings
Engineered Specialties
Maxline Rapidair M8011, 3/4" Tee Fitting
Mfr # M8011
Zoro # G502608718
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Savings Everyday low price
- Outlet 1/2" npt
- Hose od 1 in
- Inlet 3/4" npt
- Psi 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialties
- MFR # M8011
- Zoro # G502608718
- UPC # 94084801103
- Country of Origin United States
- Category Conduit Fittings
Details
Savings | Everyday low price |
Outlet | 1/2" npt |
Hose od | 1 in |
Inlet | 3/4" npt |
Psi | 200 |
Hose id | 3/4 in |
Description | 3/4" tee fitting |
Construction | Brass-nickel plated |
Description
MAXLINE RAPIDAIR M8011, 3/4" TEE FITTING THE MAXLINE 3/4 IN. TUBING X 3/4 IN. TUBING X 3/4 IN. TUBING, TEE FITTING, FEATURES A COMPRESSION FITTING STYLE TO MAKE FAST AND EASY CONNECTIONS. THERE IS NO GLUE, SOLDERING OR CRIMPING NEEDED. SIMPLY CUT THE TUBING TO LENGTH, INSERT IN THE FITTING AND TIGHTEN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- Engineered Specialties Conduit Fittings