Shop All Security Video Cameras
Engenius
Wireless 5GHz IP Surveillance System
Mfr # EDS8015
Zoro # G410038980
product price: $91.69
/ea
Free Shipping & Returns
$91.69
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
- Brand Engenius
- MFR # EDS8015
- Zoro # G410038980
- UPC # 655216007659
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Description
Includes 5GHz outdoor long-range AP and EDS5115 IP bullet camera- The outdoor wireless access point forms the heart of the Wireless IP Surveillance System for deployments over great distances to substantially extend wireless transmission range and deliver stable connectivity for miles, even amid unforgiving environmental conditions.- Powerful dual-polarized internal 19 dBi directional antennas extend wireless connections up to 5-miles point-to-point. High 26 dBm output power ensures high-receive sensitivity and 802.11n wireless speeds to 300 Mbps, reaching up to 90 Mbps at 1/2 mile away on 5 GHz provide fast streaming of surveillance footage.
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
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-212)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- UNIVIEW UNV5MP LightHunter Bullet IP Camera(Premier Protection, WDR, Lowcost Full Cable, PoE, Electrical Interfa (UNV-2325SB-DZK-I0)
- UNIVIEW Network Video Recorder, NVR, Series1 (NVR304-32E2)
- ALCOA HOME EXTERIORS UL Electrical Mounting Block (EBLOCK PW)
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- CAPTURE ADVANCE 8CH NVR+5MP TURRET, 2TB (R2-IP8C5MPK)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- Engenius Security Video Cameras