Shop All Wireless Access Points
Engenius
Wi-Fi 6 2x2 Outdoor Wireless Access Poin
Mfr # EWS850-FIT
Zoro # G310028951
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engenius
- MFR # EWS850-FIT
- Zoro # G310028951
- UPC # 655216010987
- Country of Origin Taiwan, Province of China
- Category Wireless Access Points
Description
Dual concurrent 802.11ax architecture & backward-compatible with 11ac/a/b/g/n client devices; 2x2 antenna- Supports up to 1,200 Mbps in 5-GHz frequency band & 574 Mbps in 2.4-GHz frequency band- IP67-Rated weatherproof & dustproof housing withstands harsh environments- 2.5 GigE PoE+ compatible port for easy placement where power outlets are scarce- Select cloud or on-premises management options based on network architecture, administrative permissions- From anywhere cloud visibility and control- Setup in minutes with app-based step by step instructions- Quick-scan device register, remote monitoring and troubleshooting- Real-time system metrics, analytics and remote configurations- No access point licensing or subscription fees- Uplink and downlink of OFDMA improves transmission to APs and client devices- Target wake time for power-saving of client & IoT devices- Uplink & downlink of MU-MIMO for optimal signal & reception reliability for up to 2 devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Panasonic LC-RA1212P - 2 Pack (ML12-12F2MP23260)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- MOXA Moxa Remote Connect Gateway W/ 1 Lte CellularPort (MRC-1002-LTE-US-T)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- Engenius Wireless Access Points