Engenius

EnJet Outdoor AC Wave 2 CPE


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EnJet features FTTime Division Multiple AccessFT technology that cuts through RF-congested environments within point-to-point/multipoint applications.- 11ac Wave 2 wireless speeds up to 867 Mbps on 5 GHz- Beamforming optimizes antenna signal, reception & reliability for clients.- 27 dBm high transmit power extends Wi-Fi building-to-building. - High Gain 16 dBi Integrated Directional Antennas extends wireless point-to-point networks up to 5 miles - IP55-Rated weatherproof & dustproof housing- MU-MIMO improves performance & increases user device capacities.- GigE PoE port & adapter included for placement where power is limited.- Flexible operation modes: Access Point, Client Bridge & WDS.- Simple, intuitive interface via EnWiFi app for local CPE/AP configuring & monitoring.- Remotely & centrally manage via EnGenius EnSky Managed Switches, SkyKey, or ezMaster Access Point Mode ONLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.