Engenius

EnJet Outdoor AC Wave 2 Bridge/WAP


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EnJet features FTTime Division Multiple AccessFT technology that cuts through RF-congested environments within point-to-point/multipoint applications.- 11ac Wave 2 wireless speeds up to 867 Mbps on 5 GHz- MU-MIMO improves performance & increases user device capacities.- Beamforming optimizes antenna signal, reception & reliability for clients.- High 26 dBm transmit power extends Wi-Fi to yard or building-to-building. - High Gain 19 dBi Integrated Directional Antennas extends wireless networks up to 5 miles point-to-point- IP55-Rated weatherproof & dustproof housing- GigE PoE port & adapter included for placement where power is limited. Use the EnStationACFTs secondary PoE pass through Gigabit port to power an additional PoE-compliant device such as an IP surveillance camera.- 3-Axis pivoting arm locks for precise alignment.- Includes a suite of advanced AP management & security features - Flexible Operation Modes: AP, Client Bridge & WDS- Simple, Intuitive interface via EnWiFI app for local AP configuring & monitoring.- Remotely & centrally manage via EnGenius Managed Switches, SkyKey Mini-controller or ezMaster software.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.