Engenius

EnGenius DURAFON-HBC Battery Cover


product price: $31.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application Handset
  • Fits Model DuraFon 1X; DuraFon 4X; DuraFon PRO; DuraWalkie
  • Fits Brand EnGenius
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Application Handset
Item Battery Door
Fits Model DuraFon 1X; DuraFon 4X; DuraFon PRO; DuraWalkie
Fits Brand EnGenius

Description

  • Engenius replacement battery cover.
  • For the Durafon.
  • Height: 0.25".
  • Length: 3".
  • Width: 1.75".
  • Color: Black.
  • RoHS Compliant: Yes.
  • Country of Origin: Taiwan.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.