Shop All Disposable Specialty Batteries
Engenius
EnGenius DURAFON-BA Battery Pack DURAFON
Mfr # DURAFON-BA
Zoro # G004120671
original price:
$69.00
11% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Battery Capacity 1700 mAh
- Fits Model DuraFon 1X; DuraFon 4X; DuraFon PRO; DuraWalkie
- Voltage 3.7V DC
- Application Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engenius
- MFR # DURAFON-BA
- Zoro # G004120671
- UPC # 655216002692
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Chemistry | Lithium Ion |
Battery Capacity | 1700 mAh |
Fits Model | DuraFon 1X; DuraFon 4X; DuraFon PRO; DuraWalkie |
Voltage | 3.7V DC |
Item | Battery |
Application | Phone |
Fits Brand | EnGenius |
Standby Time | 50 hr |
Battery Life | 300 to 400 Cycles |
Maximum Battery Run Time | 6 hr |
Rechargeable | Yes |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- BLAUPUNKT Blaupunkt SEATTLE660 Double Din 6.2 in. Touchscreen AM; FM; CD; DVD; BT & USB (SEATTLE660)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- ENGENIUS Phone Battery - Lithium Ion (DURAFON-BA)
- ENGENIUS EnGenius DURAFON-HBC Battery Cover (DURAFON-HBC)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-8)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SX D Size Lithium Cell For Industrial Applications - 7750mAh (LO26SX)
- ULTRALAST Wireless Speaker Battery, JBL Link 10 JBL GSP103465 (WS-LINK10)
- ILC Replacement For ENERGIZER, A544BPZ (A544BPZ)
- Engenius Disposable Specialty Batteries