Shop All Portable Coolers
This Product is Discontinued
Engel
Soft Sided Cooler, 32.0 qt. Capacity (Discontinued)
Mfr # ENGTPU-GREEN
Zoro # G7234941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 32 qt.
- Material Durable 840 Denier Fibers
- With Wheels Yes
- Cooler Capacity 32.0 qt
- Number of Cans 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENGTPU-GREEN
- Zoro # G7234941
- UPC # 00816219025471
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 10 in |
Exterior Width | 16 in |
Exterior Height | 20 in |
Exterior Dia. | Not Round |
Details
Capacity | 32 qt. |
Material | Durable 840 Denier Fibers |
With Wheels | Yes |
Cooler Capacity | 32.0 qt |
Number of Cans | 30 |
Lid Color | Gray |
Insulation | Foam |
Cooler Design | Container Storage |
Soft/Hard | Soft |
Features | Adjustable Ergonomic Shoulder Strap, Bottle Opener, Silicone Lubricant For Waterproof Zipper, Water Resistant Front Pocket, Keeps Beverages Cold for 4.5 Days |
Cooler Body Type | Soft Sided Cooler |
Item | Soft Sided Cooler |
Type | Soft |
Body Color | Green |
Ice Retention | Up to 4 days |
Primary Material | 840 Denier |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 32 qt, Exterior Length 10 in, Exterior Width 16 in, Exterior Height 20 in, Exterior Dia. Not Round, 840 Denier, Ice Retention Up to 4 days, Body Color Gray/Green, Lid Color Gray, Number of Cans 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.