Shop All Portable Coolers
This Product is Discontinued
Engel
Soft Sided Cooler, 32.0 qt. Capacity (Discontinued)
Mfr # ENGTPU-BLUE
Zoro # G7234987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 32 qt.
- Material Durable 840 Denier Fibers
- With Wheels Yes
- Type Soft
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # ENGTPU-BLUE
- Zoro # G7234987
- UPC # 00816219025495
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 10 in |
Exterior Height | 20 in |
Exterior Dia. | Not Round |
Exterior Width | 16 in |
Details
Capacity | 32 qt. |
Material | Durable 840 Denier Fibers |
With Wheels | Yes |
Item | Soft Sided Cooler |
Type | Soft |
Body Color | Blue |
Cooler Body Type | Soft Sided Cooler |
Insulation | Foam |
Soft/Hard | Soft |
Cooler Design | Container Storage |
Number of Cans | 30 |
Primary Material | 840 Denier |
Features | Adjustable Ergonomic Shoulder Strap, Bottle Opener, Silicone Lubricant For Waterproof Zipper, Water Resistant Front Pocket, Keeps Beverages Cold for 4.5 Days |
Cooler Capacity | 32.0 qt |
Lid Color | Khaki |
Ice Retention | Up to 4 days |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Soft Sided Cooler, With Wheels No, 32 qt, Exterior Length 10 in, Exterior Width 16 in, Exterior Height 20 in, Exterior Dia. Not Round, 840 Denier, Ice Retention Up to 4 days, Body Color Khaki/Blue, Lid Color Khaki, Number of Cans 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.