Shop All Portable Coolers
Engel
Soft Sided Cooler, 17"x20-1/2", Light Gray
Mfr # HD30-LG Red
Zoro # G111670991
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermal Plastic Urethane (Film)
- Color Light Gray, Red
- Exterior Width 9 1/2 in
- Exterior Length 20 1/2 in
- Insulation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # HD30-LG Red
- Zoro # G111670991
- UPC # 816219026911
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 9 1/2 in |
Exterior Length | 20 1/2 in |
Exterior Height | 17 in |
Details
Capacity | 32 qt |
Material | Thermal Plastic Urethane (Film) |
Color | Light Gray, Red |
Item | Soft Sided Coolers |
Insulation | Yes |
Number of Pockets (Outside) | 1 |
Features | Features, Adjustable Ergonomic Shoulder Strap, Bottle Opener, Water Resistant Front Pocket, Patent-Pending Vacuum Valve Technology - Improves Performance |
Description
Soft Sided Coolers, 32 qt Capacity, Light Gray, Red, Exterior Height 17 in, Exterior Length 20 1/2 in, Exterior Width 9 1/2 in, Material Thermal Plastic Urethane (Film), Number of Pockets (Outside) 1, Insulation Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT ADJ SPRAY RISER 16-30"" (37330)
- MTD Aircleaner Asm (841-034673S)
- ILC Replacement For Ezgo / Cushman / Textron, 0828-016 (0828-016)
- AFTERMARKET 103629001 New Heavy Duty Leaf Spring Fits Rear of Club Car DS 1981 and up (OTK20-0933)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (ENG320)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- BEST MINDS TBK Industries KoolerGel Reusable Ice Extender for Coolers (TB489331)
- Engel Coolers & Hydration Packs