Shop All Portable Cooler Accessories
This Product is Discontinued
Engel
Reusable Ice Block, 1-3/8" H, White (Discontinued)
Mfr # ENGCP2HP
Zoro # G6568830
This Product is Discontinued
Key Features
- Height 1 3/8 in
- Length 9 3/8 in
- Width 7 1/8 in
- Color White
- Freeze Point (°C) 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # ENGCP2HP
- Zoro # G6568830
- UPC # 816219024917
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Height | 1 3/8 in |
Length | 9 3/8 in |
Width | 7 1/8 in |
Details
Item | Reusable Ice Block |
Color | White |
Freeze Point (°C) | 0 Degrees C |
Description
Reusable Ice Block, Height 1 3/8 in, Width 7 1/8 in, Length 9 3/8 in, White, Freeze Point ( Degrees C) 0 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.