Shop All Portable Coolers
Engel
Personal Cooler, 45.0 qt. Capacity
Mfr # ENG123-G
Zoro # G6572251
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Lid Color Gray
- Body Color Gray
- Type Marine
- Exterior Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG123-G
- Zoro # G6572251
- UPC # 00816219025563
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Width | 18 1/4 in |
Exterior Height | 18 1/4 in |
Exterior Dia. | Not Round |
Exterior Length | 41 1/4 in |
Details
With Wheels | No |
Lid Color | Gray |
Body Color | Gray |
Type | Marine |
Primary Material | Plastic |
Ice Retention | Up to 10 days |
Item | Marine Chest Cooler |
Number of Cans | 130 |
Cooler Body Type | Marine Chest Cooler |
Cooler Capacity | 108 qt |
Features | -1 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 108 qt, Exterior Length 41 1/4 in, Exterior Width 18 1/4 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray, Number of Cans 130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 42.7cc 2 Stroke Gas Brush Cutter (SRM-410U)
- KOHLER Kit Cylinder Head Gasket (24 841 04-S)
- KOHLER Nut Flg M8X1 25 (M-841080-S)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- Engel Portable Coolers