Shop All Portable Coolers
Engel
Personal Cooler, 32.0 qt. Capacity
Mfr # ENG123-T
Zoro # G6543813
original price:
$609.99
10% off
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Exterior Length 41 1/4 in
- Number of Cans 130
- Body Color Tan
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG123-T
- Zoro # G6543813
- UPC # 00816219020247
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 41 1/4 in |
Exterior Dia. | Not Round |
Exterior Height | 18 1/4 in |
Exterior Width | 18 1/4 in |
Details
With Wheels | No |
Item | Marine Chest Cooler |
Number of Cans | 130 |
Body Color | Tan |
Primary Material | Plastic |
Cooler Capacity | 108 qt |
Ice Retention | Up to 10 days |
Lid Color | Tan |
Type | Marine |
Features | -1 |
Cooler Body Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 108 qt, Exterior Length 41 1/4 in, Exterior Width 18 1/4 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- STENS Toggle Switch (430017)
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- PERKY-PET Easy Feeder Caged Bird Feeder (102)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- IGLOO LUNCH BAG COOLER (64656)
- Engel Portable Coolers