Shop All Portable Coolers
Engel
Personal Cooler, 14.0 qt. Capacity
Mfr # ENG80-T
Zoro # G6534269
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Primary Material Plastic
- Cooler Body Type Marine Chest Cooler
- Exterior Width 16 3/8 in
- Exterior Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG80-T
- Zoro # G6534269
- UPC # 00816219020223
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Width | 16 3/8 in |
Exterior Height | 17 1/2 in |
Exterior Length | 33 3/4 in |
Exterior Dia. | Not Round |
Details
With Wheels | No |
Primary Material | Plastic |
Cooler Body Type | Marine Chest Cooler |
Item | Marine Chest Cooler |
Lid Color | Tan |
Features | -1 |
Ice Retention | Up to 10 days |
Cooler Capacity | 74 qt |
Body Color | Tan |
Number of Cans | 75 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 74 qt, Exterior Length 33 3/4 in, Exterior Width 16 3/8 in, Exterior Height 17 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO AIR Hydro Air HA103808WHT Eyeball & Retaining Ring - White (HA103808WHT)
- MTD Cable-Control 56.5 (946-05046A)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- CHILL-ITS BY ERGODYNE Orange & Gray Industrial Hard Sided Cooler - 17 Quart (5170)
- Engel Portable Coolers