Shop All Portable Coolers
Engel
Marine Chest Cooler, 75.0 qt. Capacity
Mfr # ENG50
Zoro # G6532519
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Exterior Length 24 in
- Exterior Height 18 1/2 in
- Type Marine
- Cooler Body Type Marine Chest Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG50
- Zoro # G6532519
- UPC # 00784672134460
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 24 in |
Exterior Height | 18 1/2 in |
Exterior Width | 17 1/2 in |
Exterior Dia. | Not Round |
Details
With Wheels | No |
Cooler Capacity | 48 qt |
Item | Marine Chest Cooler |
Type | Marine |
Cooler Body Type | Marine Chest Cooler |
Features | High-Performance |
Ice Retention | Up to 10 days |
Primary Material | Plastic |
Body Color | White |
Lid Color | White |
Number of Cans | 60 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 48 qt, Exterior Length 24 in, Exterior Width 17 1/2 in, Exterior Height 18 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Packing Kit (70-0378)
- BELL SPORTS SecuriKey 6' Bike Lock (7076470)
- HOLLAND BAR STOOL CO 72" Texas Tech Grill Cover (GC72TXTech)
- VALTERRA Valterra S2000 Slunky Hose Support - 20', Black (S2000)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MR040F-U1)
- IGLOO Latitud 60QT BLU Cooler (34664)
- Engel Coolers & Hydration Packs