Shop All Portable Coolers
Engel
Marine Chest Cooler, 60.0 qt. Capacity
Mfr # ENG35-T
Zoro # G6556650
original price:
$292.99
9% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Features High-Performance
- Exterior Height 15 1/4 in
- Lid Color Tan
- Exterior Length 25 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # ENG35-T
- Zoro # G6556650
- UPC # 00628586507616
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Height | 15 1/4 in |
Exterior Length | 25 1/4 in |
Exterior Width | 14 1/2 in |
Exterior Dia. | Not Round |
Details
With Wheels | No |
Cooler Capacity | 35 qt |
Features | High-Performance |
Lid Color | Tan |
Primary Material | Plastic |
Body Color | Tan |
Type | Marine |
Cooler Body Type | Marine Chest Cooler |
Item | Marine Chest Cooler |
Number of Cans | 42 |
Ice Retention | Up to 8 days |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 35 qt, Exterior Length 25 1/4 in, Exterior Width 14 1/2 in, Exterior Height 15 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Tan, Lid Color Tan, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Bushing-Stepped Height Adjust (10579)
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- KOHLER Seal Oil (25 032 06-S)
- MIDWEST AIR TECH/IMPORT 36x150' 2 Poultry Net (308495B)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Soft Sided Cooler, 17"x20-1/2", Light Gray (HD30-LG Red)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- CANYON COOLERS Cooler, Scout 22 White Marble (SCT-WM)
- Engel Coolers & Hydration Packs