Shop All Portable Coolers
Engel
Marine Chest Cooler, 48.0 qt. Capacity
Mfr # ENG25-T
Zoro # G6522168
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Features High-Performance
- Exterior Dia. Not Round
- Lid Color Tan
- Cooler Body Type Marine Chest Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG25-T
- Zoro # G6522168
- UPC # 00628586507708
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 20 1/4 in |
Exterior Width | 14 1/4 in |
Exterior Height | 14 in |
Details
With Wheels | No |
Features | High-Performance |
Item | Marine Chest Cooler |
Lid Color | Tan |
Cooler Body Type | Marine Chest Cooler |
Number of Cans | 24 |
Cooler Capacity | 22 qt |
Ice Retention | Up to 8 days |
Body Color | Tan |
Primary Material | Plastic |
Type | Marine |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 22 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/4 in, Exterior Height 14 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Tan, Lid Color Tan, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston Red Sox Big Boy Chair (505-11)
- ZEP Nozzle Extension, Brass (T23301)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (ENG320)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- Engel Coolers & Hydration Packs