Shop All Portable Coolers
Engel
Marine Chest Cooler, 36.0 qt. Capacity
Mfr # UC19T
Zoro # G6581519
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Features -1
- Primary Material Plastic
- Type Marine
- Exterior Dia. Not Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # UC19T
- Zoro # G6581519
- UPC # 816219020360
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 16 1/2 in |
Exterior Width | 11 in |
Exterior Height | 13 in |
Details
With Wheels | No |
Features | -1 |
Item | Personal Cooler |
Primary Material | Plastic |
Type | Marine |
Cooler Body Type | Marine Chest Cooler |
Cooler Capacity | 19 qt |
Body Color | Tan |
Ice Retention | Up to 10 days |
Number of Cans | 42 |
Lid Color | Tan |
Description
Personal Cooler, Marine Chest Cooler, With Wheels No, 19 qt, Exterior Length 16 1/2 in, Exterior Width 11 in, Exterior Height 13 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Short Block 25Cc (753-08463)
- EGO Lawn Mower Blade, 21" L, 0.400" Thickness (AB2101)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- GOOD LAND BEE SUPPLY Beekeeping Honey Dam/Drain for Honey Extractor (HEDRAIN)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- IGLOO Sportsman Green 30 qt Cooler (50405)
- Engel Coolers & Hydration Packs