Shop All Portable Coolers
Engel
Marine Chest Cooler, 20.0 qt. Capacity
Mfr # ENG320
Zoro # G6566152
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Ice Retention Up to 10 days
- Primary Material Plastic
- Exterior Height 22 7/8 in
- Cooler Body Type Marine Chest Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENG320
- Zoro # G6566152
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Height | 22 7/8 in |
Exterior Dia. | Not Round |
Exterior Length | 61 3/4 in |
Exterior Width | 21 7/8 in |
Details
With Wheels | No |
Cooler Capacity | 317 qt |
Item | Marine Chest Cooler |
Ice Retention | Up to 10 days |
Primary Material | Plastic |
Cooler Body Type | Marine Chest Cooler |
Features | -1 |
Body Color | White |
Type | Marine |
Number of Cans | 441 |
Lid Color | White |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 317 qt, Exterior Length 61 3/4 in, Exterior Width 21 7/8 in, Exterior Height 22 7/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 441
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- BRIGGS & STRATTON TANK-FUEL (845137)
- MIRACLE-GRO FOOD CITRUS AVOCADO MANGO 20LB (1602310)
- ALL-SOURCE Gilmour Pro Metal 160 Degree Hot Water Pistol Nozzle, Red & Black (1065670)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Personal Cooler, 45.0 qt. Capacity (ENG123-G)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- HORTENSE HEWITT Maid Of Honor And Best Man Can Cooler Set (11044)
- Engel Coolers & Hydration Packs