Shop All Portable Coolers
Engel
Marine Chest Cooler, 16.0 qt. Capacity
Mfr # MT17F-U1
Zoro # G7673071
original price:
$1,109.99
5% off
new price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 qt.
- Material Plastic
- With Wheels Yes
- Exterior Length 21 3/16 in
- Cooler Capacity 16 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # MT17F-U1
- Zoro # G7673071
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 21 3/16 in |
Exterior Width | 12 in |
Exterior Height | 18 1/4 in |
Exterior Dia. | Not Round |
Details
Capacity | 16 qt. |
Material | Plastic |
With Wheels | Yes |
Item | Marine Chest Cooler |
Cooler Capacity | 16 qt |
Body Color | Gray |
Soft/Hard | Hard |
Primary Material | Metal |
Cooler Design | Container Storage |
Features | Incline Operation up to 30 Off Level, Highly Efficient Engel Swing Motor, Solar Compatible, 100% CFC-Free Compressor, Vibration Resistant, AC and DC Cord 12V/24V Plug, Heavy-Duty Removable Handles |
Type | Marine |
Ice Retention | Up to 10 days |
Cooler Body Type | Marine Chest Cooler |
Lid Color | Gray |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 16 qt, Exterior Length 21 3/16 in, Exterior Width 12 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Metal, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Guide Bar & Chain Measuring Tool (556418)
- MIRACLE-GRO MG ALLPRP CONTNR MX 16QT (45616300)
- A.R. BLUE CLEAN Foam Cannon, Plastic, 5-1/4" L, 9-3/4" H (PW4620270)
- CADO PRODUCTS BLOW MOLD TOY SOLDIER32"" (76440)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (ENG320)
- ENGEL Personal Cooler, 45.0 qt. Capacity (ENG123-G)
- ENGEL Soft Sided Cooler, 17"x20-1/2", Light Gray (HD30-LG Red)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- CANYON COOLERS Cooler, Mule 30 White Marble (M30WM)
- Engel Coolers & Hydration Packs