Shop All Portable Coolers
Engel
Marine Chest Cooler, 14.0 qt. Capacity
Mfr # MHD13F-DM
Zoro # G7673053
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt.
- Material ABS plastic
- With Wheels Yes
- Exterior Width 11 3/16 in
- Lid Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # MHD13F-DM
- Zoro # G7673053
- UPC # 00830151000051
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Width | 11 3/16 in |
Exterior Dia. | Not Round |
Exterior Height | 18 1/4 in |
Exterior Length | 17 13/32 in |
Details
Capacity | 14 qt. |
Material | ABS plastic |
With Wheels | Yes |
Item | Marine Chest Cooler |
Lid Color | Gray |
Body Color | Gray |
Cooler Design | Container Storage |
Soft/Hard | Hard |
Features | High Quality, Portable, 12/24V DC |
Ice Retention | Up to 10 days |
Type | Marine |
Primary Material | Plastic |
Cooler Capacity | 14 qt |
Cooler Body Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 14 qt, Exterior Length 17 13/32 in, Exterior Width 11 3/16 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Cable 290-649 For Mtd 946-04675 (290-649)
- MTD Valve-Oil Drain (951-10517A)
- A.R. NORTH AMERICA Outlet Fitting, Aluminum (AR2841120)
- HI-YIELD CRABGRASS CONTROL NO FERTILIZER (32019)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- MEDPORT Sporty Insulated Lunch Kit (3010FF339LS)
- Engel Portable Coolers