Shop All Portable Coolers
Engel
Marine Chest Cooler, 14.0 qt. Capacity
Mfr # ENG240
Zoro # G6555628
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Number of Cans 357
- Ice Retention Up to 10 days
- Exterior Height 21 1/2 in
- Exterior Length 51 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # ENG240
- Zoro # G6555628
- UPC # 00816219020261
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Height | 21 1/2 in |
Exterior Length | 51 1/2 in |
Exterior Width | 22 in |
Exterior Dia. | Not Round |
Details
With Wheels | No |
Number of Cans | 357 |
Ice Retention | Up to 10 days |
Primary Material | Plastic |
Item | Marine Chest Cooler |
Features | -1 |
Cooler Body Type | Marine Chest Cooler |
Lid Color | White |
Body Color | White |
Cooler Capacity | 229 qt |
Type | Marine |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 229 qt, Exterior Length 51 1/2 in, Exterior Width 22 in, Exterior Height 21 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 357
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- RAZOR-BACK 7" Steel Ice Chopper/Scraper (81100GR)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- CHAMPIONOLER 4600CFM SideDuct Cooler (4001 SD)
- Engel Portable Coolers