Shop All Portable Coolers
Engel
Marine Chest Cooler, 14.0 qt. Capacity
Mfr # ENG165
Zoro # G6535282
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Ice Retention Up to 10 days
- Exterior Width 19 1/2 in
- Features -1
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # ENG165
- Zoro # G6535282
- UPC # 00816219020254
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Width | 19 1/2 in |
Exterior Length | 48 in |
Exterior Height | 22 3/4 in |
Exterior Dia. | Not Round |
Details
With Wheels | No |
Ice Retention | Up to 10 days |
Features | -1 |
Primary Material | Plastic |
Type | Marine |
Lid Color | White |
Cooler Capacity | 167 qt |
Number of Cans | 264 |
Cooler Body Type | Marine Chest Cooler |
Item | Marine Chest Cooler |
Body Color | White |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 167 qt, Exterior Length 48 in, Exterior Width 19 1/2 in, Exterior Height 22 3/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET M5 Injection Nozzle 7 (XJETM5-07K)
- MTD Blade 22 Lg Star (942-0642A)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (1949)
- STENS White Lithium Grease For Liquid Wrench L616, Size 10.25 Oz Lawn Mowers (752-914)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (ENG320)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ZORO SELECT Beverage Cooler, Hard Sided, 5.0 gal. (7DJ26)
- Engel Portable Coolers