Shop All Portable Coolers
Engel
Marine Chest Cooler, 13.0 qt. Capacity
Mfr # UC13T
Zoro # G6544699
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Type Marine
- Ice Retention Up to 10 days
- Exterior Height 11 in
- Exterior Dia. Not Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # UC13T
- Zoro # G6544699
- UPC # 816219020315
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Height | 11 in |
Exterior Dia. | Not Round |
Exterior Width | 10 in |
Exterior Length | 15 in |
Details
With Wheels | No |
Type | Marine |
Ice Retention | Up to 10 days |
Features | -1 |
Primary Material | Plastic |
Cooler Body Type | Marine Chest Cooler |
Number of Cans | 441 |
Lid Color | Tan |
Cooler Capacity | 13 qt |
Item | Personal Cooler |
Body Color | Tan |
Description
Personal Cooler, Marine Chest Cooler, With Wheels No, 13 qt, Exterior Length 15 in, Exterior Width 10 in, Exterior Height 11 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 441
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FAN-FLYWHEEL (841439)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140020 Professional Heavy Duty Leaf Skimmer (140020)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- JT EATON Bed Bug Killer, Bed Bugs, Powder, 7 oz. (203)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- IGLOO Cooler, 52qt., Gray, Plastic (50338)
- Engel Portable Coolers