Shop All Portable Coolers
Engel
Marine Chest Cooler, 13.0 qt. Capacity
Mfr # UC13S
Zoro # G6552992
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Body Color Silver
- Exterior Width 10 in
- Cooler Capacity 13 qt
- Exterior Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # UC13S
- Zoro # G6552992
- UPC # 816219025105
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Width | 10 in |
Exterior Length | 15 in |
Exterior Dia. | Not Round |
Exterior Height | 11 in |
Details
With Wheels | No |
Body Color | Silver |
Cooler Capacity | 13 qt |
Item | Personal Cooler |
Number of Cans | 24 |
Lid Color | Silver |
Primary Material | Plastic |
Features | -1 |
Type | Marine |
Cooler Body Type | Marine Chest Cooler |
Ice Retention | Up to 24 hr |
Description
Personal Cooler, Marine Chest Cooler, With Wheels No, 13 qt, Exterior Length 15 in, Exterior Width 10 in, Exterior Height 11 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 24 hr, Body Color Silver, Lid Color Silver, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X40)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black (CWH075-100-G)
- NAAN Sprnklr Spike Whisper80' (525030)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- ENGEL Personal Cooler, 40.0 qt. Capacity (ENG80-G)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- Engel Portable Coolers