Shop All Portable Coolers
Engel
Marine Chest Cooler, 110.0 qt. Capacity
Mfr # MD14F
Zoro # G6566450
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Lid Color Gray
- Body Color Gray
- Ice Retention Up to 10 days
- Exterior Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engel
- MFR # MD14F
- Zoro # G6566450
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 17 1/2 in |
Exterior Height | 18 1/4 in |
Exterior Dia. | Not Round |
Exterior Width | 11 5/16 in |
Details
With Wheels | No |
Lid Color | Gray |
Body Color | Gray |
Ice Retention | Up to 10 days |
Type | Marine |
Primary Material | Plastic |
Item | Marine Chest Cooler |
Cooler Capacity | 15 qt |
Cooler Body Type | Marine Chest Cooler |
Features | -1 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 17 1/2 in, Exterior Width 11 5/16 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 50 Ft 600 Series - Olive (PSH3-050-MG)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 6 (BC-47608)
- RAZOR-BACK Trenching Shovel, 4-1/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47171)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Dark Tungsten (PT2BSDT)
- Engel Coolers & Hydration Packs