Shop All Drinking Fountains & Water Cooler Parts
Engel
Drain Plug, Fits Engel
Mfr # ENGDRAIN-T
Zoro # G6540891
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Engel
- Size 2" L x 2" W
- Finish Tan
- ADA Compliant Yes
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # ENGDRAIN-T
- Zoro # G6540891
- Country of Origin Thailand
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2" L x 2" W |
Details
Item | Drain Plug |
Fits Brand | Engel |
Finish | Tan |
ADA Compliant | Yes |
Standards | ADA Compliant |
For Use With | DeepBlue Series Coolers |
Description
Drain Plug, Fits Brand Engel, For Use With DeepBlue Series Coolers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- ENGEL Replacement Latch, Fits Engel (UC DRY BOX LATCH)
- ELKAY Accessory-Power Block (36292C)
- CENTRAL BRASS Drinking Faucet-Head, NPSM, Single Hole, Polished Chrome (377)
- PRIME-LINE MIRROR CLIP 1/4"" CD6 (193670)
- BRADLEY Air Valve Thru Valve Assembly (S07-058)
- ELKAY Elkay Cntrl-Cold (35895C)
- HAWS Bubbler (5705)
- Engel Drinking Fountains & Water Cooler Parts