Shop All Portable Coolers
Engel
Bag/Tote, Soft Sided Cooler, Gray, Canvas
Mfr # TBAG35
Zoro # G6565172
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.2 qt
- Material Canvas
- Exterior Length 17 in
- Features For Mfr. No. MT35F-U1, Durable Outer Protective Canvas, Quality Zipper
- Exterior Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Engel
- MFR # TBAG35
- Zoro # G6565172
- Country of Origin Australia
- Category Portable Coolers
Dimensions
Exterior Length | 17 in |
Exterior Height | 20 in |
Exterior Width | 4 in |
Details
Capacity | 1.2 qt |
Material | Canvas |
Features | For Mfr. No. MT35F-U1, Durable Outer Protective Canvas, Quality Zipper |
Number of Pockets (Inside) | 0 |
Item | Soft Sided Cooler |
Color | Gray |
Number of Pockets (Outside) | 1 |
Insulation | Yes |
Tool Storage Type Included | Bag/Tote |
Description
Soft Sided Cooler, 1.2 qt Capacity, Gray, Exterior Height 20 in, Exterior Length 17 in, Exterior Width 4 in, Material Canvas, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Insulation Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 3/8, 100 ft, 3000 psi (22KE03)
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- FIMCO Fimco Swivel Nut, Poly 3/4" FGHT (5006209)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MR040F-U1)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- PPS Packaging Company # 3Wy Side Wtr Dist Kit (82122)
- Engel Coolers & Hydration Packs