Shop All Lawn Weed Killers
This Product is Discontinued
Enforcer
Grass and Weed Killer, 1 gal., PK4 (Discontinued)
Mfr # 136423
Zoro # G1459357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal.
- Coverage 300 to 900 sq. ft.
- For Use On Grasses, Weeds
- Application Method Sprayer
- Contains 1.52 % Bromacil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # 136423
- Zoro # G1459357
- UPC # 021709019933
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 1 gal. |
Details
Item | Grass and Weed Killer |
Coverage | 300 to 900 sq. ft. |
For Use On | Grasses, Weeds |
Application Method | Sprayer |
Contains | 1.52 % Bromacil |
Meets | EPA Registered |
Type | Concentrate |
Description
Grass and Weed Killer, For Use On Grasses, Weeds, Application Method Sprayer, Contains 1.52 Percent Bromacil, Type Concentrate, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and N-Methylpyrrolidone, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, GU, HI, PR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.