Shop All Insect Killers
This Product is Discontinued
Enforcer
Flying Insect Killer, 16 oz Aerosol Can (Discontinued)
Mfr # EFI16EA
Zoro # G6080600
This Product is Discontinued
Key Features
- Form Liquid
- Size 16 oz
- Targeted Insects Flies; Gnats; Moths; Mosquitoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # EFI16EA
- Zoro # G6080600
- UPC # 21709007398
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 16 oz |
Details
Form | Liquid |
Targeted Insects | Flies; Gnats; Moths; Mosquitoes |
Description
EnforcerĀ® Flying Insect Killer, 16 oz Aerosol Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.