Shop All Lawn Weed Killers
Enforcer
Bromacil Based Herbicide, Sprayer, 55 gal
Mfr # 136486
Zoro # G204860131
product price: $2,622.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,622.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Application Method Sprayer
- Type Concentrate
- For Use On Grass, Weeds
- Contains 1.52% Bromacil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # 136486
- Zoro # G204860131
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Weed Killer |
Application Method | Sprayer |
Type | Concentrate |
For Use On | Grass, Weeds |
Contains | 1.52% Bromacil |
Product Type | Weed Killer |
Usability | Concentrate |
Minimum Coverage Area | 22,000 sq ft |
Maximum Coverage Area | 55,000 sq ft |
Product Form | Liquid |
Description
Weed Killer, For Use On Grass, Weeds, Container Size 55 gal, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 22,000 sq ft, Maximum Coverage Area 55,000 sq ft, Contains 1.52 Percent Bromacil, Product Form Liquid, Product Type Weed Killer, Type Concentrate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MN, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flyswatter, Sz 17 1/2 In (2VEX4)
- BONIDE PRODUCTS Repels All Granules 150x6lb (23621)
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- ENFORCER Bromacil Based Herbicide, 1 gal, PK4 (136423)
- ENFORCER Bromacil Based Herbicide, Sprayer, 5 gal (136434)
- SPECTRACIDE Weed and Grass Killer (HG-97186)
- GORDONS Lawn Weed Klr Conc Qt (791600)
- ROUNDUP Non Selective Residual Herbicide (RoundUp QuickPro SC Total)
- ORTHO Groundclear W&G Klr 24Oz (4613406)
- REMUDA Killer Weed Remuda Pt (LG5180)
- Enforcer Landscaping Materials