Shop All Lawn Weed Killers
Enforcer
Bromacil Based Herbicide, 1 gal, PK4
Mfr # 136423
Zoro # G504860022
product price: $313.99
/pk 4, $78.50/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Sprayer
- Type Concentrate
- For Use On Grass, Weeds
- Contains 1.52% Bromacil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # 136423
- Zoro # G504860022
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Weed Killer |
Application Method | Sprayer |
Type | Concentrate |
For Use On | Grass, Weeds |
Contains | 1.52% Bromacil |
Product Type | Weed Killer |
Maximum Coverage Area | 4,000 sq ft |
Product Form | Liquid |
Usability | Concentrate |
Minimum Coverage Area | 1,600 sq ft |
Description
Weed Killer, For Use On Grass, Weeds, Container Size 1 gal, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 1,600 sq ft, Maximum Coverage Area 4,000 sq ft, Contains 1.52 Percent Bromacil, Product Form Liquid, Product Type Weed Killer, Type Concentrate, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bushing Fits New Holland Haybine Conditioner 472 477 479 495 488 1469 (920-437)
- KOHLER Gasket, Breather (24 041 67-S)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- BRIGGS & STRATTON Air Filter (798748)
- ENFORCER Bromacil Based Herbicide, Sprayer, 55 gal (136486)
- ENFORCER Bromacil Based Herbicide, Sprayer, 5 gal (136434)
- ROUNDUP Weed Killer RTU Liquid 1.33 gal (5020210)
- SPECTRACIDE Weed and Grass Killer (HG-97186)
- ORTHO Weed-B-Gon 16 Oz. Concentrate Chickweed, Clover, & Oxalis Weed Killer (0396415)
- BONIDE PRODUCTS Bonide 273143 32 oz Grass & Weed Killer Concentrate; Brown (273143)
- ERASER MAX Eraser Max Conc Gl (82002489)
- Enforcer Landscaping Materials