Shop All Insect Killers
Enforcer
7.3 oz. Aerosol Indoor Only Insect Killer, PK12
Mfr # EPMFIK7
Zoro # G9184826
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Aerosol Spray
- Size 7.3 oz
- Targeted Insects Flies, Gnats, Mosquitos, Moths
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # EPMFIK7
- Zoro # G9184826
- UPC # 021709018400
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 7.3 oz |
Container Size | 7.3 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor Only |
Form | Aerosol Spray |
Targeted Insects | Flies, Gnats, Mosquitos, Moths |
Insect Group | Flying |
Insect Control Type | Kills |
DEET Concentration | DEET-Free |
Active Ingredients | Piperonyl Butoxide, Pyrethrin |
Type | Insect Killer |
Dilution Ratio | Ready to Use |
Standards | EPA Registered |
Indoor/Outdoor Use | Indoor |
Container Type | Aerosol Spray Can |
Description
Insect Killer, Targeted Insects Flies, Gnats, Mosquitos, Moths, Active Ingredients Piperonyl Butoxide, Pyrethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 7.3 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK Suet Cage Small (25121)
- MTD Control Asm-4 Way (984-04338A)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Green, PK2 (safety_tie_Green)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- ENFORCER 20 Oz. Ready To Use Powder Tick & Flea Killer For Carpets (EFKOB203)
- ENFORCER 2 oz. Aerosol Indoor Only Insect Killer (EBMFOG2)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- ENFORCER 2 oz. Aerosol Indoor Only Insect Killer, PK12 (EFF2)
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- SUMMIT NSH MOSQUITO DUNKS/BITS (9200)
- Enforcer Insect Killers