Shop All Insect Killers
Enforcer
2 oz. Aerosol Indoor Only Insect Killer, PK12
Mfr # EFF2
Zoro # G9184799
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Aerosol Spray
- Size 2 oz
- Targeted Insects Ants, Bed Bugs, Beetles, Centipedes, Fleas, Flies, Gnats, Mosquitos, Moths, Silverfish, Spiders, Wasps
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enforcer
- MFR # EFF2
- Zoro # G9184799
- UPC # 021709013924
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor Only |
Form | Aerosol Spray |
Targeted Insects | Ants, Bed Bugs, Beetles, Centipedes, Fleas, Flies, Gnats, Mosquitos, Moths, Silverfish, Spiders, Wasps |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Active Ingredients | Cypermethrin |
Dilution Ratio | Ready to Use |
Type | Insect Killer |
DEET Concentration | DEET-Free |
Standards | EPA Registered |
Indoor/Outdoor Use | Indoor |
Container Type | Aerosol Spray Can |
Description
Insect Killer, Targeted Insects Ants, Bed Bugs, Beetles, Centipedes, Fleas, Flies, Gnats, Mosquitos, Moths, Silverfish, Spiders, Wasps, Active Ingredients Cypermethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 2 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- STENS Dipstick 125-620 For Briggs & Stratton 798503 (125-620)
- MIDWEST AIR TECHNOLOGIES 16 Saucer Plus (SP16)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- ENFORCER 2 oz. Aerosol Indoor Only Insect Killer (EBMFOG2)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- ENFORCER 20 Oz. Ready To Use Powder Tick & Flea Killer For Carpets (EFKOB203)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- SCOTTS Ortho Home Defense Liquid Insect Killer 24 oz (0221310)
- Enforcer Insect Killers