Shop All Insect Killers
Enforcer
16 oz. Aerosol Outdoor Only Wasp and Hornet Killer, PK12
Mfr # EWHIK16
Zoro # G0380838
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 16 oz
- Targeted Insects Hornets, Wasps
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enforcer
- MFR # EWHIK16
- Zoro # G0380838
- UPC # 021709004496
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Wasp and Hornet Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Hornets, Wasps |
Insect Group | Flying |
Insect Control Type | Kills |
DEET Concentration | DEET-Free |
Standards | EPA Registered |
Dilution Ratio | Ready to Use |
Type | Wasp and Hornet Killer |
Active Ingredients | Piperonyl Butoxide, Permethrin, Tetramethrin |
Container Type | Trigger Spray Can |
Indoor/Outdoor Use | Outdoor |
Description
Pesticide, Targeted Insects Hornets, Wasps, Active Ingredients Piperonyl Butoxide, Permethrin, Tetramethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Container Type Trigger Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSPROX Front Sprocket () for Honda TRX400EX 99-04 (CST-1322-14-2)
- MTD Fuel Cap (951-12533)
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- STRIKE3 18 ft. Round Premium Floor Padding (ST1706574)
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- ENFORCER 7.3 oz. Aerosol Indoor Only Insect Killer, PK12 (EPMFIK7)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- ENFORCER Insecticide, f/Wasp/Hornets, 16oz Clear, PK 12 (AMREWHIK16)
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- MAXTECH MOSQUITO CONTROL Green-Strike Flying Insect Zapper Elektra Series 600 (969)
- Enforcer Insect Killers