Shop All CPUs
Enet
Ibm 202173-B21 Compatible 8Gb Kit
Mfr # 202173-B21-ENC
Zoro # G0642121
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Speed 200 MHz
- Memory Technology DDR SDRAM
- Number of Modules 4 x 2GB
- Error Checking ECC
- Signal Processing Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Memory Size | 8 GB |
Details
Memory Speed | 200 MHz |
Memory Technology | DDR SDRAM |
Number of Modules | 4 x 2GB |
Error Checking | ECC |
Signal Processing | Registered |
Number of Pins | 184 |
Form Factor | DIMM |
Device Supported | Server |
Memory Standard | DDR200/PC1600 |
Item | RAM Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T 2-Line Speakerphone, w/ Answering Sys, Black/Silver (ATTML17939)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- INVID TECH Network Video Recorder (VN2A-8X8)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i9-11900K Processor (BX8070811900K)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- Enet CPUs