Shop All CPUs
Enet
Compaq 221470-B21 Compatible 2Gb Short W
Mfr # 221470-B21-ENC
Zoro # G0635648
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Network Technology Fiber Channel
- Interface 1 x Fiber Channel Network
- Usage Optical Network, Data Networking
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Network Technology | Fiber Channel |
Interface | 1 x Fiber Channel Network |
Item | SFP (mini-GBIC) |
Usage | Optical Network, Data Networking |
Number of Ports | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Long Range Antenna (STI-30105)
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Boss Buck Dr Kroll 600LB AutoFeeder + 12V Charger (ML7-12CHRGR690708)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- Enet CPUs