Shop All CPUs
Enet
Cisco Mem2821-512D Compatible 512Mb Dram
Mfr # MEM2821-512D-ENA
Zoro # G0621797
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards JEDEC
- Features Environmentally Friendly
- Memory Standard PC2100
- Memory Technology DDR SDRAM
- Form Factor DIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Memory Size | 512 MB |
Details
Standards | JEDEC |
Features | Environmentally Friendly |
Item | RAM Module |
Memory Standard | PC2100 |
Memory Technology | DDR SDRAM |
Form Factor | DIMM |
Memory Voltage | 3.3V |
Number of Pins | 184 |
Compatibility | Cisco 2821 Integrated Service Router |
Device Supported | Router |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Bcs-16nmh (BCS-16NMH DANTONA)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- ILC Replacement for Fujitsu Lifebook T902 Battery (LIFEBOOK T902 BATTERY FUJITSU)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i5 12600K Processor (BX8071512600K)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- Enet CPUs