Shop All CPUs
Enet
Cisco Compatible Mem2821-512D - Enet Branded Mfg 512Mb (1X512Mb) Dram
Mfr # MEM2821-512D-ENC
Zoro # G0661432
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Error Checking ECC
- Compatibility Cisco 2800 Series Router
- Memory Size 512 MB
- Memory Technology DDR SDRAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Memory Size | 512 MB |
Details
Features | Environmentally Friendly |
Error Checking | ECC |
Compatibility | Cisco 2800 Series Router |
Memory Technology | DDR SDRAM |
Number of Pins | 184 |
Item | RAM Module |
Memory Speed | 266 MHz |
Memory Standard | DDR266/PC2100 |
Memory Voltage | 3.3V |
Device Supported | Router |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- EDGE MEMORY 32Gb C3 Usb 3.0 Flash Drive (PE246969)
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- DURACELL BATTRY HEARAID 675 6PK (DA675B6)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core i9 12900K Processor (BX8071512900K)
- Enet CPUs