Shop All Automotive Speakers & Amplifiers
Enerworks Inc.
SA PB3818 5000 Watt 2 Channel Bridgeable Mosfet Amplifier
Mfr # PB3818
Zoro # G003797744
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerworks Inc.
- MFR # PB3818
- Zoro # G003797744
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
5000 Watt 2 Channel Bridgeable Mosfet Amplifier.
Two Channel Amplification.
2 × 2500W Max Output.
1 × 5000W Watts 2 Bridged.
Fully Adjustable Electronic Crossovers.
Variable Bass Boost (0-12DB@50Hz).
Soft Turn On/Off Circuit.
2 Ohm Stereo Stable.
Bridgeable into 4 Ohms.
Mosfet PWMPower Supplies.
Variable Gain Control.
Remote Turn On.
Heavy Duty Aluminum Alloy Heat-sink.
Hi/Low Level Inputs.
High Impedance Input.
High Level Molex Input.
Power and Protection LED's.
S/N Ratio: >95DB.
Frequency Response: 15Hz-30KHz.
THD<0.04%.
Fully Protected Circuitry.
Dimensions: 10.24''W × 2.26''H × 13.78''L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- QUICKCABLE Ground Strap Braided, 8 In, PK2 (7408-396-002)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- PYRAMID 10'' 500 Watt High Performance 8 Ohm Subwoofer (PW1048USX)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- DB LINK WIRING 4Ga Cca Competition Amp Kit (COMP4ANL)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- PYRAMID 5000 Watt 2 Channel Bridgeable Mosfet Amplifier (PB3818)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- Enerworks Inc. Automotive Audio & Video