Shop All Voltage Converters
Enerworks Inc.
AC to DC Converter, 115V AC to 13.8V DC, 60 Hz
Mfr # PS8KX
Zoro # G004146923
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 115V AC to 13.8V DC
- Hz 60 Hz
- Height 3 in
- Width 4.9 in
- Depth 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerworks Inc.
- MFR # PS8KX
- Zoro # G004146923
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3 in |
Width | 4.9 in |
Depth | 7-1/2 in |
Details
Item | AC to DC Converter |
Converts | 115V AC to 13.8V DC |
Hz | 60 Hz |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- Enerworks Inc. Voltage Converters